THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

NYLON FLEECE WHEEL WITH SHANK 2-1/2"

585.320 - UNSPSC 31191502
0585320 061 5
NYLON FLEECE WHEEL WITH SHANK 2-1/2" NYLON FLEECE WHEEL WITH SHANK 2-1/2"
NYLON FLEECE WHEEL WITH SHANK 2-1/2"

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 2-1/2 in
Shank 1/4 in
Rotations Per Minute 5000-10000 rpm
EAN 4024835167840

Benefits & Advantage

Nylon fibre fleece embedded with silicone carbide abrasive grain for an even finish
Contains no corrodible metals
Long tool life
Especially for working on the cleaning of wheel housing, flanged edges of doors, trunks and hoods

Applications

Rust removal
Suitable for removal of old paint, underbody protection and sealing compounds

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-14
good material love how i can order online and not have annoying salesman bug me!
2021-02-02
Bon Produit